- 81 Diametral Pitch
- 81 Teeth
- 14.5° Pressure Angle
- 10.125" Pitch Diameter
- 1 3/8" Nominal Bore
| Keyway | 3/8 x 3/16 |
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 10.125 in |
| Diametral Pitch | 8 |
| Bore Size | 1.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 8CGB |
| No. of Teeth | 81 |
| Weight | 28.0 LB |

