- 8 Diametrical Pitch
- 16 Teeth
- 2" Pitch Diameter
- 1" Nominal Bore
- Right Hand
| Pressure Angle | 14.5 ° |
| Keyway | With Keyway, w/Setscrew |
| Length Through Bore | 1.25 in |
| Bore Size | 1 in |
| Hub Dia. | 1.62 in |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Keyway Size | 1/4 x 1/4 |
| Diametral Pitch | 8 |
| No. of Teeth | 16 |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 2 in |
| Weight | 0.8 LB |

