- 8 Diametral Pitch
- 32 Teeth
- 20° Pressure Angle
- 4" Pitch Diameter
- 1" Nominal Bore
| Material | Steel |
| Pitch Diameter | 4 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Spiral Direction | Straight |
| Mounting Distance | 3 5/8 in |
| Bore Size | 1 in |
| No. of Teeth | 32 |
| Length Through Bore | 2.28 in |
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 3 in |
| Diametral Pitch | 8 |
| Weight | 4.65 LB |

