- # 100
- Single Strand
- 12 Teeth
- C Style
- Steel Sprocket
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Width Across Teeth | 0.692 in |
| Bore Range [Max] | 2.25 in |
| Length Through Bore | 2.87 in |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 4.83 in |
| Outside Dia. | 5.415 in |
| Bore Range [Min] | 1.25 in |
| Sprocket Style | C |
| No. of Strands Across | 1 |
| Hub Dia. | 3.48 in |
| Hub Projection | 1.089 in |
| Chain No. | 100 |
| Stock Bore Size | 1.25 in |
| Inch/Metric | Inch |
| No. of Teeth | 12 |
| Chain Pitch | 1.250 in |
| Weight | 6.7 LB |

