- 12 Diametral Pitch, 14.5 ° Pressure Angle, 3/4 in Face, 4 ft Long, Steel Gear Rack
| Length | 4 ft |
| Face Width | 3/4 in |
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Pitch Line to Back | 0.417 in |
| Diametral Pitch | 12 |
| Overall Thickness | 1/2 in |
| Weight | 4.16 LB |
| Length | 4 ft |
| Face Width | 3/4 in |
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Pitch Line to Back | 0.417 in |
| Diametral Pitch | 12 |
| Overall Thickness | 1/2 in |
| Weight | 4.16 LB |