- 3 Diametral Pitch, 14.5 ° Pressure Angle, 3 in Face, 6 ft Long, Steel Gear Rack
| Overall Thickness | 1 1/2 in |
| Pitch Line to Back | 1.167 in |
| Face Width | 3 in |
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Diametral Pitch | 3 |
| Length | 6 ft |
| Weight | 70.02 LB |
| Overall Thickness | 1 1/2 in |
| Pitch Line to Back | 1.167 in |
| Face Width | 3 in |
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Diametral Pitch | 3 |
| Length | 6 ft |
| Weight | 70.02 LB |