- 4 Diametral Pitch, 14.5 ° Pressure Angle, 2 in Face, 6 ft Long, Steel Gear Rack
| Pitch Line to Back | 1.25 in |
| Length | 6 ft |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 4 |
| Face Width | 2 in |
| Material | Steel |
| Overall Thickness | 1 1/2 in |
| Weight | 50.8 LB |
| Pitch Line to Back | 1.25 in |
| Length | 6 ft |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 4 |
| Face Width | 2 in |
| Material | Steel |
| Overall Thickness | 1 1/2 in |
| Weight | 50.8 LB |