- Two Piece Split Collar
- 5 15/16 in ID x 9.1200 in OD x 1 3/8 in Wide
- Steel, Plain Finish
| I.D. | 5.938 in - 5 15/16 in |
| Collar Style | Two Piece - Split |
| O.D. | 9.125 in - 9 1/8 in |
| Finish | Plain |
| Set Screw | 2 |
| Inch/Metric | Inch |
| Screw Size | 5/8-18 UNF |
| Recessed Screw | No |
| Material | Steel |
| Weight | 14.0 LB |

