- SF Series QD Bushing
- 1.625 in Bore Size
- 3.875 in Bolt Circle
| Inch/Metric | Inch |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Bore Size | 1.625 in - 1 5/8 in |
| Weight | 4.129 LB |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Bore Size | 1.625 in - 1 5/8 in |
| Weight | 4.129 LB |