- SF Series QD Bushing
- 1.875 in Bore Size
- 3.875 in Bolt Circle
| Bolt Circle Diameter | 3.875 in |
| Bore Size | 1.875 in - 1 7/8 in |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Weight | 3.803 LB |
| Bolt Circle Diameter | 3.875 in |
| Bore Size | 1.875 in - 1 7/8 in |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Weight | 3.803 LB |