- 10 Diametral Pitch, 14.5 ° Pressure Angle, 1 in Face, 4 ft Long, Steel Gear Rack
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Face Width | 1 in |
| Diametral Pitch | 10 |
| Pitch Line to Back | 0.9 in |
| Overall Thickness | 1 in |
| Length | 4 ft |
| Weight | 12.0 LB |
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Face Width | 1 in |
| Diametral Pitch | 10 |
| Pitch Line to Back | 0.9 in |
| Overall Thickness | 1 in |
| Length | 4 ft |
| Weight | 12.0 LB |