- 10 Diametral Pitch, 14.5 ° Pressure Angle, 1 in Face, 6 ft Long, Steel Gear Rack
| Material | Steel |
| Overall Thickness | 1 in |
| Length | 6 ft |
| Pressure Angle | 14.5 ° |
| Face Width | 1 in |
| Pitch Line to Back | 0.9 in |
| Diametral Pitch | 10 |
| Weight | 18.12 LB |
| Material | Steel |
| Overall Thickness | 1 in |
| Length | 6 ft |
| Pressure Angle | 14.5 ° |
| Face Width | 1 in |
| Pitch Line to Back | 0.9 in |
| Diametral Pitch | 10 |
| Weight | 18.12 LB |