- 12 Diametral Pitch, 14.5 ° Pressure Angle, 3/4 in Face, 6 ft Long, Steel Gear Rack
| Length | 6 ft |
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 12 |
| Face Width | 3/4 in |
| Pitch Line to Back | 0.667 in |
| Overall Thickness | 3/4 in |
| Weight | 10.2 LB |
| Length | 6 ft |
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 12 |
| Face Width | 3/4 in |
| Pitch Line to Back | 0.667 in |
| Overall Thickness | 3/4 in |
| Weight | 10.2 LB |