- 20 Diametral Pitch, 14.5 ° Pressure Angle, 3/8 in Face, 2 ft Long, Steel Gear Rack
| Pressure Angle | 14.5 ° |
| Pitch Line to Back | 0.325 in |
| Face Width | 3/8 in |
| Material | Steel |
| Overall Thickness | 3/8 in |
| Diametral Pitch | 20 |
| Length | 2 ft |
| Weight | 0.757 LB |
| Pressure Angle | 14.5 ° |
| Pitch Line to Back | 0.325 in |
| Face Width | 3/8 in |
| Material | Steel |
| Overall Thickness | 3/8 in |
| Diametral Pitch | 20 |
| Length | 2 ft |
| Weight | 0.757 LB |