- 6 Diametral Pitch, 14.5 ° Pressure Angle, 1 1/2 in Face, 6 ft Long, Steel Gear Rack
| Overall Thickness | 1 1/2 in |
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Face Width | 1 1/2 in |
| Pitch Line to Back | 1.333 in |
| Length | 6 ft |
| Diametral Pitch | 6 |
| Weight | 40.68 LB |
| Overall Thickness | 1 1/2 in |
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Face Width | 1 1/2 in |
| Pitch Line to Back | 1.333 in |
| Length | 6 ft |
| Diametral Pitch | 6 |
| Weight | 40.68 LB |