- 8 Diametral Pitch, 14.5 ° Pressure Angle, 1 1/4 in Face, 4 ft Long, Steel Gear Rack
| Pitch Line to Back | 1.125 in |
| Diametral Pitch | 8 |
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Overall Thickness | 1 1/4 in |
| Face Width | 1 1/4 in |
| Length | 4 ft |
| Weight | 19.08 LB |
| Pitch Line to Back | 1.125 in |
| Diametral Pitch | 8 |
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Overall Thickness | 1 1/4 in |
| Face Width | 1 1/4 in |
| Length | 4 ft |
| Weight | 19.08 LB |