- Chip Brush
| Handle Material | Wood |
| Trim Length | 1 1/2 in |
| Size | 1/2 in |
| Bristle Material | White Chinese |
| Thickness | 0.25 in |
| Weight | 0.02 LB |
| Handle Material | Wood |
| Trim Length | 1 1/2 in |
| Size | 1/2 in |
| Bristle Material | White Chinese |
| Thickness | 0.25 in |
| Weight | 0.02 LB |