- Chip Brush
| Trim Length | 1 1/2 in |
| Thickness | 0.375 in |
| Bristle Material | White Chinese |
| Size | 2 1/2 in |
| Handle Material | Wood |
| Weight | 0.09 LB |
| Trim Length | 1 1/2 in |
| Thickness | 0.375 in |
| Bristle Material | White Chinese |
| Size | 2 1/2 in |
| Handle Material | Wood |
| Weight | 0.09 LB |