- Chip Brush
| Trim Length | 1 1/2 in |
| Bristle Material | White Chinese |
| Thickness | 0.375 in |
| Size | 3 in |
| Handle Material | Wood |
| Weight | 0.12 LB |
| Trim Length | 1 1/2 in |
| Bristle Material | White Chinese |
| Thickness | 0.375 in |
| Size | 3 in |
| Handle Material | Wood |
| Weight | 0.12 LB |