- Chip Brush
| Size | 4 in |
| Bristle Material | White Chinese |
| Thickness | 0.375 in |
| Trim Length | 2 in |
| Handle Material | Wood |
| Weight | 0.15 LB |
| Size | 4 in |
| Bristle Material | White Chinese |
| Thickness | 0.375 in |
| Trim Length | 2 in |
| Handle Material | Wood |
| Weight | 0.15 LB |