- China Bristle Brush
| Bristle Material | Black Chinese |
| Thickness | 0.6875 in |
| Trim Length | 2 1/2 in |
| Size | 4 in |
| Handle Material | Wood |
| Weight | 0.0 LB |
| Bristle Material | Black Chinese |
| Thickness | 0.6875 in |
| Trim Length | 2 1/2 in |
| Size | 4 in |
| Handle Material | Wood |
| Weight | 0.0 LB |