- Roller Cover
applications
- Semismooth surfaces
features
- Polymer-bond cores
| Size | 4 in |
| Material | Polyester Fabric |
| Used With | Latex Paints |
| Nap Length | 3/8 in |
| Weight | 0.48 LB |
| Size | 4 in |
| Material | Polyester Fabric |
| Used With | Latex Paints |
| Nap Length | 3/8 in |
| Weight | 0.48 LB |