- Roller Cover
applications
- Smooth Surfaces
features
- Moisture- and solvent-resistant cores
| Size | 9 in |
| Material | Polyester Fabric |
| Color | Green |
| Nap Length | 1/4 in |
| Used With | All Paints |
| Weight | 1.68 LB |
| Size | 9 in |
| Material | Polyester Fabric |
| Color | Green |
| Nap Length | 1/4 in |
| Used With | All Paints |
| Weight | 1.68 LB |