- Roller Cover
applications
- Semismooth surfaces
features
- Moisture- and solvent-resistant cores
| Nap Length | 3/8 in |
| Material | Polyester Fabric |
| Size | 3 in |
| Used With | All Paints |
| Color | Green |
| Weight | 0.72 LB |
| Nap Length | 3/8 in |
| Material | Polyester Fabric |
| Size | 3 in |
| Used With | All Paints |
| Color | Green |
| Weight | 0.72 LB |