- Roller Cover
applications
- Semirough surfaces
features
- Moisture- and solvent-resistant cores
| Used With | All Paints |
| Material | Polyester Fabric |
| Nap Length | 1/2 in |
| Color | Green |
| Size | 9 in |
| Weight | 1.92 LB |
| Used With | All Paints |
| Material | Polyester Fabric |
| Nap Length | 1/2 in |
| Color | Green |
| Size | 9 in |
| Weight | 1.92 LB |