- Roller Cover
applications
- Rough Surfaces
features
- Moisture- and solvent-resistant cores
| Used With | All Paints |
| Size | 4 in |
| Nap Length | 3/4 in |
| Material | Polyester Fabric |
| Color | Green |
| Weight | 0.48 LB |
| Used With | All Paints |
| Size | 4 in |
| Nap Length | 3/4 in |
| Material | Polyester Fabric |
| Color | Green |
| Weight | 0.48 LB |