- Roller Cover
applications
- Rough Surfaces
features
- Moisture- and solvent-resistant cores
| Size | 9 in |
| Nap Length | 3/4 in |
| Used With | All Paints |
| Color | Green |
| Material | Polyester Fabric |
| Weight | 2.4 LB |
| Size | 9 in |
| Nap Length | 3/4 in |
| Used With | All Paints |
| Color | Green |
| Material | Polyester Fabric |
| Weight | 2.4 LB |