- Tie Rod Cylinder
- 2 1/2" Bore x 10" Stroke
- 1 1/8" Rod
- 3/4-16 SAE Port Size
- 20 1/4" Pin to Pin Closed
| Body Material | Steel |
| Force @ Max psi 2500 | 14726 lb |
| Rod End Style | Clevis |
| Action | Double Acting |
| Port Location, Head | 1, 4 |
| Rod Material | Steel |
| Cushions | Noncushioned |
| Bore Size | 2.5 in |
| Fluid Medium | Hydraulic Oil |
| Cylinder Type | Tie Rod |
| Double Rod | No |
| Operating Pressure [Max] | 3000 psi |
| Port Size | SAE-8 |
| Cylinder Style | Tie Rod, Non ASAE |
| Pin to Pin Closed | 20 1/4 in |
| Cap Material | Iron |
| Seal Material | Buna-N |
| Seal Type | Buna-N Seal |
| Port Type | SAE |
| Mounting Style | Cap Fixed Clevis (MP1) |
| Port Location, Cap | 1, 4 |
| Pin Diameter | 1 in |
| Rod End Thread | 1 1/8-12 |
| Rod Diameter | 1 1/8 in |
| Non-Rotating Rod | No |
| Weight | 20.2 LB |
| EAN or UPC | 85635396322 |

