- Tie Rod - ASAE Cylinder
- 3" Bore x 16" Stroke
- 1 1/2" Rod
- 1/2" NPTF Port Size
- 31 1/2" Pin to Pin Closed
description
- Quality cylinders which are commonly used in mobile, agricultural, and light-industrial applications.
| Pin to Pin Closed | 31 1/2 in |
| Pin Diameter | 1 1/4 in |
| Cylinder Style | Tie Rod, ASAE |
| Fluid Medium | Hydraulic Oil |
| Bore Size | 3 in |
| Port Location, Cap | 1, 4 |
| Port Location, Head | 1, 4 |
| Double Rod | No |
| Port Type | NPTF |
| Cap Material | Iron |
| Operating Pressure [Max] | 2500 psi |
| Rod End Style | Clevis |
| Cushions | Noncushioned |
| Port Size | 1/2 |
| Mounting Style | Cap Fixed Clevis (MP1) |
| Cylinder Type | Tie Rod - ASAE |
| Non-Rotating Rod | No |
| Action | Double Acting |
| Rod Material | Steel |
| Seal Type | Buna-N Seal |
| Rod Diameter | 1 1/2 in |
| Rod End Thread | 1 1/4-12 |
| Force @ Max psi 2500 | 17672 lb |
| Body Material | Steel |
| Seal Material | Buna-N |
| Weight | 41.0 LB |

