- Tie Rod Cylinder
- 5" Bore x 20" Stroke
- 2" Rod
- 1/2" NPTF Port Size
- 32 1/4" Pin to Pin Closed
description
- Quality cylinders which are commonly used in mobile, agricultural, and light-industrial applications.
features
- Bores to 4"
- Strokes to 36"
- NPTF dry-seal pipe threads are in line with the pins
- High tensile strength tie rods with rolled threads for durability
- Cylinder barrels are skived, burnished and precision finished
- Rods are hardened, chrome-plated and polished for long wear life
- Rod wipers clean dirt and foreign matter from rod to ensure long seal life
| Force @ Max psi 2500 | 49088 lb |
| Port Location, Head | 1, 4 |
| Cylinder Style | Tie Rod, Non ASAE |
| Pin to Pin Closed | 32 1/4 in |
| Cushions | Noncushioned |
| Mounting Style | Cap Fixed Clevis (MP1) |
| Port Location, Cap | 1, 4 |
| Fluid Medium | Hydraulic Oil |
| Non-Rotating Rod | No |
| Port Type | NPTF |
| Body Material | Steel |
| Port Size | 1/2 |
| Operating Pressure [Max] | 2500 psi |
| Seal Material | Buna-N |
| Rod End Style | Clevis |
| Rod Material | Steel |
| Rod End Thread | 1 1/2-12 |
| Cap Material | Iron |
| Double Rod | No |
| Pin Diameter | 1 in |
| Cylinder Type | Tie Rod |
| Rod Diameter | 2 in |
| Action | Double Acting |
| Seal Type | Buna-N Seal |
| Bore Size | 5 in |
| Weight | 102.6 LB |

