- Buna-N (Nitrile Rubber) Rod Seal Kit for Mobile/AG Hydraulic Cylinders w/ 1 1/4" Rod Diameter
| Reference Category | Mobile/AG |
| Material | Nitrile |
| Bore Size | 3 in |
| Series | Mobile/AG |
| Rod Diameter | 1 1/4 in |
| Weight | 0.01 LB |
| EAN or UPC | 85635395752 |
| Reference Category | Mobile/AG |
| Material | Nitrile |
| Bore Size | 3 in |
| Series | Mobile/AG |
| Rod Diameter | 1 1/4 in |
| Weight | 0.01 LB |
| EAN or UPC | 85635395752 |