- Buna-N (Nitrile Rubber) Rod Seal Kit for Mobile/AG Hydraulic Cylinders w/ 1 1/2" Rod Diameter
| Bore Size | 3.5 in |
| Material | Nitrile |
| Rod Diameter | 1 1/2 in |
| Series | Mobile/AG |
| Reference Category | Mobile/AG |
| Weight | 0.25 LB |
| Bore Size | 3.5 in |
| Material | Nitrile |
| Rod Diameter | 1 1/2 in |
| Series | Mobile/AG |
| Reference Category | Mobile/AG |
| Weight | 0.25 LB |