- Buna-N (Nitrile Rubber) Rod Seal Kit for Mobile/AG Hydraulic Cylinders w/ 1 3/4" Rod Diameter
| Reference Category | Mobile/AG |
| Rod Diameter | 1 3/4 in |
| Bore Size | 4 in |
| Series | Mobile/AG |
| Material | Nitrile |
| Weight | 0.1 LB |
| EAN or UPC | 85635395813 |
| Reference Category | Mobile/AG |
| Rod Diameter | 1 3/4 in |
| Bore Size | 4 in |
| Series | Mobile/AG |
| Material | Nitrile |
| Weight | 0.1 LB |
| EAN or UPC | 85635395813 |