- Buna-N (Nitrile Rubber) Rod Seal Kit for Mobile/AG Hydraulic Cylinders w/ 2" Rod Diameter
| Series | Mobile/AG |
| Material | Nitrile |
| Reference Category | Mobile/AG |
| Bore Size | 4 in |
| Rod Diameter | 2 in |
| Weight | 0.01 LB |
| Series | Mobile/AG |
| Material | Nitrile |
| Reference Category | Mobile/AG |
| Bore Size | 4 in |
| Rod Diameter | 2 in |
| Weight | 0.01 LB |