Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Liquid Wrench615-L1-40

615-L1-40

Liquid Wrench® Super-Penetrants
Item #104781968
  • Liquid Wrench® Super-Penetrant
  • 5 gal Can
Liquid Wrench615-L1-40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Liquid Wrench® Super-Penetrant
  • 5 gal Can

applications

  • Multi-purpose

features

  • A powerful blend of quick-acting, fast penetrating solvents that loosens rusted nuts, bolts and parts in seconds
Container Size 5 gal
Container Type Can
Flash Point 132 °F
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison