- Super Oil®
- 12 oz
applications
- Electric Motor
| Flash Point | 265 °F |
| Odor | Petroleum |
| Resistance (Chemical) | Wear, Corrosive Process |
| Applicable Materials | Most Metals, Copper, Aluminum, Magnesium |
| Type | Oil |
| Capacity Wt. [Nom] | 12 oz & lbs |
| Weight | 0.2 LB |
| Flash Point | 265 °F |
| Odor | Petroleum |
| Resistance (Chemical) | Wear, Corrosive Process |
| Applicable Materials | Most Metals, Copper, Aluminum, Magnesium |
| Type | Oil |
| Capacity Wt. [Nom] | 12 oz & lbs |
| Weight | 0.2 LB |