- Liquid Wrench® Super Lubricant
- 4 oz Bottle
applications
- Multi-purpose
| Applicable Materials | Most Metals, Fabric, Leather, Rubber |
| Type | Oil |
| Container Type | Bottle |
| Resistance (Chemical) | Corrosive Process, Moisture |
| Container Size | 4 oz |
| Weight | 4.04 LB |
| Applicable Materials | Most Metals, Fabric, Leather, Rubber |
| Type | Oil |
| Container Type | Bottle |
| Resistance (Chemical) | Corrosive Process, Moisture |
| Container Size | 4 oz |
| Weight | 4.04 LB |