- Liquid Wrench® Super Lubricant
- 11 oz Aerosol Can
applications
- Multi-purpose
| Applicable Materials | Most Metals |
| Container Type | Aerosol |
| Resistance (Chemical) | Corrosive Process, Moisture |
| Container Size | 11 oz |
| Type | Oil |
| Weight | 8.16 LB |
| Applicable Materials | Most Metals |
| Container Type | Aerosol |
| Resistance (Chemical) | Corrosive Process, Moisture |
| Container Size | 11 oz |
| Type | Oil |
| Weight | 8.16 LB |