- Solder Seal® Gunk® White Lithium Grease
- 14 oz Aerosol Can
applications
- Multi-purpose
| Container Type | Aerosol |
| Applicable Materials | Most Metals, Plastic |
| Thickener Type | Lithium |
| Type | Grease |
| Temperature Range [Min] | 50 °F |
| Packing Type | Aerosol |
| Container Size | 14 oz |
| Thickener | Lithium |
| Resistance (Chemical) | Corrosive Process, Moisture |
| Weight | 1.17 LB |

