- Chain & Cable Lubricant
- 15 oz Aerosol Can
applications
- Multi-purpose
| Container Type | Aerosol |
| Type | Oil |
| Flash Point | 300 °F |
| Container Size | 15 oz |
| Weight | 1.17 LB |
-
No Air Shipping
| Container Type | Aerosol |
| Type | Oil |
| Flash Point | 300 °F |
| Container Size | 15 oz |
| Weight | 1.17 LB |
No Air Shipping