- Pro-Gard™ CCMR Series Powr-Pro® Fuse
- 600 VAC, 250 VDC
- 2.00 AAC
| Interrupting Current | 200.0 kAAC, 20.0 kADC |
| Mounting | Snap-In |
| Dia. | 0.41 in |
| Fuse Class | American CC |
| Amps Rating | 2.00 AAC |
| Length | 1 1/2 in |
| Type | Cartridge |
| Contact Type | Ferrule |
| Response Type | Time Delay - Dual Element |
| Weight | 0.5 LB |

