- Powr-Gard™ FLNR Series Fuse
- 250 VAC, 125 VDC
- 100.00 AAC
| Type | Cartridge |
| Contact Type | Knife Blade |
| Interrupting Current | 200.0 kAAC, 20.0 kADC |
| Amps Rating | 100.00 AAC |
| Fuse Class | American RK5 |
| Mounting | Screw |
| Dia. | 1.0625 in |
| Response Type | Time Delay - Dual Element |
| Length | 5 7/8 in |
| Weight | 0.06 LB |

