- Powr-Gard™ FLNR Series Fuse
- 250 VAC, 125 VDC
- 30.00 AAC
| Contact Type | Ferrule |
| Mounting | Snap-In |
| Length | 2 in |
| Fuse Class | American RK5 |
| Amps Rating | 30.00 AAC |
| Interrupting Current | 200.0 kAAC, 20.0 kADC |
| Dia. | 0.5625 in |
| Type | Cartridge |
| Response Type | Time Delay - Dual Element |
| Weight | 0.06 LB |

