- Powr-Gard™ FLNR Series Fuse
- 250 VAC, 125 VDC
- 50.00 AAC
| Dia. | 0.8125 in |
| Fuse Class | American RK5 |
| Amps Rating | 50.00 AAC |
| Length | 3 in |
| Mounting | Snap-In |
| Type | Cartridge |
| Contact Type | Ferrule |
| Response Type | Time Delay - Dual Element |
| Interrupting Current | 200.0 kAAC, 20.0 kADC |
| Weight | 0.6 LB |

