- Powr-Gard™ FLSR Series Fuse
- 600 VAC, 300 VDC
- 200.00 AAC
| Fuse Class | American RK5 |
| Dia. | 1.84375 in |
| Interrupting Current | 200.0 kAAC, 20.0 kADC |
| Type | Cartridge |
| Amps Rating | 200.00 AAC |
| Length | 9 5/8 in |
| Contact Type | Knife Blade |
| Response Type | Time Delay - Dual Element |
| Mounting | Screw |
| Weight | 1.42 LB |

