- Powr-Gard™ FLSR Series Fuse
- 600 VAC, 300 VDC
- 225.00 AAC
| Contact Type | Knife Blade |
| Amps Rating | 225.00 AAC |
| Response Type | Time Delay - Dual Element |
| Length | 11 5/8 in |
| Interrupting Current | 200.0 kAAC, 20.0 kADC |
| Type | Cartridge |
| Mounting | Screw |
| Dia. | 2.59375 in |
| Fuse Class | American RK5 |
| Weight | 3.38 LB |

