- Powr-Gard™ FLSR Series Fuse
- 600 VAC, 300 VDC
- 50.00 AAC
| Fuse Class | American RK5 |
| Interrupting Current | 200.0 kAAC, 20.0 kADC |
| Type | Cartridge |
| Length | 5 1/2 in |
| Amps Rating | 50.00 AAC |
| Contact Type | Ferrule |
| Mounting | Snap-In |
| Response Type | Time Delay - Dual Element |
| Dia. | 1.0625 in |
| Weight | 0.33 LB |

