- Powr-Gard™ Powr-Pro® IDSR Series Fuse
- 600 VAC, 600 VDC
- 15.00 AAC
features
- Indicator
| Fuse Class | American RK5 |
| Dia. | 0.8125 in |
| Interrupting Current | 200.0 kAAC |
| Amps Rating | 15.00 AAC |
| Response Type | Time Delay |
| Type | Cartridge |
| Length | 5 in |
| Mounting | Snap-In |
| Contact Type | Ferrule |
| Weight | 0.18 LB |

