- Powr-Gard™ RLS Series Fuse
- 600 VAC
- 100.00 AAC
| Fuse Class | American H |
| Response Type | Normal |
| Interrupting Current | 10.0 kAAC |
| Length | 7 7/8 in |
| Contact Type | Knife Blade |
| Amps Rating | 100.00 AAC |
| Dia. | 1.3125 in |
| Mounting | Snap-In |
| Type | Cartridge |
| Weight | 2.75 LB |
| Fuse Class | American H |
| Response Type | Normal |
| Interrupting Current | 10.0 kAAC |
| Length | 7 7/8 in |
| Contact Type | Knife Blade |
| Amps Rating | 100.00 AAC |
| Dia. | 1.3125 in |
| Mounting | Snap-In |
| Type | Cartridge |
| Weight | 2.75 LB |