- 1 1/2" Shaft Diameter
- Open
- Ceramic Linear Bearing
| Slot Opening - Angle | 60 ° |
| Self Aligning | No |
| Inch/Metric | Inch |
| Recommended Shafting Class | L |
| Preload | No |
| Material | Ceramic |
| Retaining Hole 1 Diameter | 0.201 in |
| Distance Between O-Rings | 1.67 in |
| O.D. | 2.375 in |
| Length | 3 in |
| Accuracy Class | Standard |
| Shaft Dia. | 1.5 in |
| Trunion Type | N/A |
| Slot Opening - Width | 0.75 in |
| Retaining Hole 1 Location | 0 in |
| Static Load Rating [Max] | 22512 lbf |
| Style of Bearing | Open |
| Distance Between Retaining Rings | 2.25 in |
| Weight | 0.0 LB |

